Shop All Buckets & Mop Pails
Geerpres
6 1/2 gal Oval Mop Bucket
Mfr # 2103
Zoro # G0655886
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 1/2 gal
- Shape Oval
- Overall Height 17 in
- Overall Depth 17 in
- Product Type Mop Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geerpres
- MFR # 2103
- Zoro # G0655886
- Country of Origin Mexico
- Category Buckets & Mop Pails
Dimensions
Overall Height | 17 in |
Overall Depth | 17 in |
Details
Item | Mop Bucket |
Capacity | 6 1/2 gal |
Shape | Oval |
Product Type | Mop Bucket |
Description
Mop Bucket, Product Type Mop Bucket, Capacity 6 1/2 gal, Overall Depth 17 in, Shape Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Leather and Vinyl Cleaner, 24 fl oz (RJ24CL)
- SEVENTH GENERATION Pack, 240 Sheets, White, 12 PK (13733)
- STICK GRIP Rubber Hand Grip, Diamond Long handle Grip Pink, 1.1mm, 11" (7515)
- BIRDWELL Tampico Wood Bowl Brush (733-48)
- GEERPRES Bucket - Mop 35 Quart (2107)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- MONARCH Microfiber Hardware, 13.5 H, Yellow, Cotton (M77002)
- TEHILA UTILITY TUB KT NARRW BLACK (115086)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Gray, Plastic (FG261400GRAY)
- Geerpres Floor Mops, Buckets & Wringers