Shop All Mops
Geerpres
14 in L Wall Wash Head, Bright Silver
Mfr # 2667
Zoro # G4675544
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 20mm
- Mop Head Color Bright Silver
- Handle Material Aluminum
- Material 304 Stainless Steel
- Color Bright Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 20mm |
Length | 14" |
Size | 20mm |
Overall Length | 14 in |
Maximum Handle Length | 60 in |
Minimum Handle Length | 60 in |
Details
Mop Head Color | Bright Silver |
Handle Material | Aluminum |
Item | Wall Wash Head |
Material | 304 Stainless Steel |
Color | Bright Silver |
Gauge | 20 |
Style | Fixed |
Product Type | Mop Handle |
Autoclavable | Yes |
Handle Adjustability | Fixed |
Finish | Anonized |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Mildew Resistant, Mold Resistant, Temperature Resistant |
Description
Mop Handle, Product Type Mop Handle, Color Coding System No, Minimum Handle Length 60 in, Maximum Handle Length 60 in, Handle Adjustability Fixed, Style Fixed, Finish Anonized, Resistance Properties Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Mildew Resistant, Mold Resistant, Temperature Resistant, Material Stainless Steel, Features Not Applicable, Includes Not Applicable, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. PUMICE US Pumice Pumie Toilet Ring Remover Gray (TBR-6)
- DUPONT Sontara Aerospace Grade Wipers 500 wipers/case, 50 wipers/package, 10 packages/case 13" L x 12" W (WIP1213)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Black (31999)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- GEERPRES 1.5 in Strap Mop, PK12 (4852)
- GEERPRES 12 in L Wall Wash Head, White (2688)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ46000GR00 (FGQ46000GR00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00 (FGF11800WH00)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- GOLDEN STAR Red Starline Blend Wet Mop, 24, PK3 (AQE1024R-3PK)
- Geerpres Mops