Shop All Mops
Geerpres
12 in L Wall Wash Head, White
Mfr # 2688
Zoro # G4691233
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Connection Type Slide On
- Handle Material Aluminum
- Material Polyester
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12" |
Overall Length | 12 in |
Overall Width | 12 3/4 in |
Overall Depth | 4 1/2 in |
Details
Mop Head Color | White |
Mop Connection Type | Slide On |
Handle Material | Aluminum |
Item | Wall Wash Head |
Material | Polyester |
Color | White |
Launderable | No |
Product Type | Mop Head |
Ply Count | 2 |
Includes Handle | Yes |
Autoclavable | No |
Description
Mop Head, Product Type Mop Head, Includes Handle Yes, Color Coding System No, Mop Style Sponge, Ply Count 2, Capacity Not Applicable, Headband Size Not Applicable, Mop Connection Type Slide On, Overall Width 12 3/4 in, Resistance Properties Not Applicable, Overall Depth 4 1/2 in, Launderable No, Material Polyester, Features Not Applicable, Standards Not Applicable, Includes Not Applicable, Autoclavable No, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Metal Dust Pan, 12" Wide, 2" Handle, Black (BWK04212EA)
- WEILER Weiler 804-71079 4.25 x 16 x 15 in. Extra Wide Metal Dust Pan (804-71079)
- EASY-OFF Easy-Off Fresh Scent Heavy Duty Oven Cleaner 14.5 oz Spray (6233887979)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- GEERPRES 1.5 in Strap Mop, PK12 (4852)
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- SWIFFER Sweeper Wet Clean Fresh Scent Floor Cleaner Refill Wipes 24 pk, 24PK (037000351559)
- UNISAN 5 in Looped-End Mop Head, White, Cotton/Synthetic, PK12 (UNS 504WH)
- ELITE MOPS & BROOMS Lanier 109-32PLY-No.32 32 Ply Mop Head Cut End Cotton Yarn (10477)
- SWIFFER Swiffer 92815 Disposable Dry & Wet Starter Kit (200244)
- GOLDEN STAR 5 in Wet Mop, Orange, PK3, AST34OM5-3PK (AST34OM5-3PK)
- Geerpres Mops