Shop All Buckets & Mop Pails
Geerpres
11 gal Round Mop Bucket, Stainless Steel
Mfr # 2233
Zoro # G3127848
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11 gal
- Shape Round
- Material Stainless Steel
- Overall Length 18 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geerpres
- MFR # 2233
- Zoro # G3127848
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Overall Length | 18 in |
Overall Height | 18 in |
Diameter | 19 in |
Top Diameter | 19 in |
Overall Depth | 18 in |
Details
Item | Mop Bucket |
Capacity | 11 gal |
Shape | Round |
Material | Stainless Steel |
Product Type | Mop Bucket |
Bucket Material | Stainless Steel |
Description
Mop Bucket, Product Type Mop Bucket, Capacity 11 gal, Material Stainless Steel, Overall Length 18 in, Overall Depth 18 in, Top Diameter 19 in, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Halt Liquid Drain Opener, 32 oz Bottle, PK12 (1003698)
- XERO Pure Garden Hose to Female Swivel Adapter 34 Inch (5041212C)
- PAPERNET Heavenly Soft, Standard, 500 Sheets, White, 96 PK (410001)
- INSTANT POWER PROFESSIONAL Commercial Drain Cleaner, 5 gal., Lemon (8882)
- GEERPRES Bucket - Mop 35 Quart (2107)
- WORLD ENTERPRISES Bucket, 14.5 in H, Green (5GRN)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Black, polypropylene (56889)
- OTHER PRODUCT BRANDS Stainless Steel Pail 9 QUART (3699-9)
- ECOLAB FOOD SAFETY 6 qt Red Sanitizer Bucket (60503-12-31)
- AMERICAN FORGE & FOUNDRY 5 Gallon Plastic Bucket, 12 In H, Red, Plastic (AFFBUCKET)
- Geerpres Floor Mops, Buckets & Wringers