Shop All Home & Office Phones
Geemarc
Geemarc Amplified Phone
Mfr # HC-AMPLI350
Zoro # G804132034
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Geemarc
- MFR # HC-AMPLI350
- Zoro # G804132034
- UPC # 650518200319
- Country of Origin China
- Category Home & Office Phones
Description
The AmpliDECT350 was developed specifically to have top quality sound for those with telecoil equipped hearing aids because of its new proprietary t-coil antenna technology. This cordless telephone brings you loud and clear sound while giving you the features you need for everyday calling.
Features- DECT 6.0.
- 40dB of amplification.
- Adjustable receiving tone control up to 10dB (treble, standard, base).
- Adjustable ringing volume in handset and 10 melodies.
- Speakerphone.
- Vibrating loud ringer with visual and tactile indicators.
- Backlit buttons.
- Backlit display with large display text size.
- Call Waiting/Caller Id.
- 50 name and number phonebook (12 characters, 20 digits).
- 4 one-touch memory buttons.
- Choice of 7 languages: English, Spanish, French, Dutch, Italian, German, Russian, Polish.
- Redial for last 10 outgoing calls.
- 2.5mm headset jack.
- Uses 3 NiMH batteries (included).
- Expandable up to 5 handsets and 4 bases.
- Outdoor range: 300 meters, Indoor range: 50 meters.
- Hearing aid compatible.
- Item Weight - 2 lbs.
This phone is recommended for mild to moderate hearing loss. If you have a hard time hearing the conversation and need some words repeated, but can still manage to get through it, this is the phone for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- MICRO CONNECTORS Micro Connectors TR4-570SH-BL 1000 ft. Solid Shielded STP CAT 6A Bulk Ethernet Cable - Blue (TR4-570SH-BL)
- SICURIX SICURIX Credential ID Web Camera Grey (CCAM)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23 Plus, Black (214132114040)
- BLUE DONUTS Braille Big Button phone for visually impaired and the elderly (BD3860636)
- SWIVEL Block Lintel 12 Gauge for 8 in. Block 48 in. Painted (SW1640313)
- HUBBELL GAI-TRONICS Weather Resistant Phone Enclosure With Lock Door Option (255-003LD)
- ABACUS 2-Line Cordless With Itad (AB133536)
- CETIS Hospitality Speakerphone, Ash (Aegis-5S-08 (AS))
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- Geemarc Home & Office Phones