Shop All Residential Fans
This Product is Discontinued
Geekaire
6in Portable Oscilating Desktop Fan, Pink (Discontinued)
Mfr # GF5P
Zoro # G002485536
This Product is Discontinued
Key Features
- Blade Dia. 6in
- Width 6in
- Reversible Yes
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geekaire
- MFR # GF5P
- Zoro # G002485536
- UPC # 850006351381
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 6in |
Width | 6in |
Details
Item | Portable Oscilating Desktop Fan |
Reversible | Yes |
Color | Pink |
Description
"A Cool Solution For Your Life
Aeroplus series is new generation mini handheld portable fan. It is rechargeable with a 2600mAh lithium-ion battery, which can also be detached as a separated power bank for convenience. The light-weight sleek handheld design allows you to carry around in office, home and travel. It is built with brushless DC motor for outstanding air performance and durable quality. It also comes with a charging dock to stand the fan where you would like to use.
Powered by a durable brushless DC motor, the fan has amazing air performance compared to other regular portable fans. Intuitive LED indicator on both fan speed button and power gauge. Easy to read and observe.
• Patented blade design to deliver impressive air performance. The 2600mAh li-ion battery ensures long duration time of up to 9 hours. Easy Control with Intuitive Indicator: Simply press the power button to set speeds. Power button has blue LED light to indicate fan speeds. Battery compartment has white LED light to indicate power gauge.
• Portable Lightweight Cordless Design: Mini and handheld design, great for portable use anywhere. Take it to the office, sports games, traveling etc.
• Accessories: Comes with a charging dock or USB cable for convenient charging and desktop use. The charging dock has a washable sticky rubber for enhanced stability. USB cable and hand strap are also included in the box. Worry-free safety: 5V low voltage. Built in PTC and CID circuit protection for enhanced safety. 1 Year Limited Warranty."
Aeroplus series is new generation mini handheld portable fan. It is rechargeable with a 2600mAh lithium-ion battery, which can also be detached as a separated power bank for convenience. The light-weight sleek handheld design allows you to carry around in office, home and travel. It is built with brushless DC motor for outstanding air performance and durable quality. It also comes with a charging dock to stand the fan where you would like to use.
Powered by a durable brushless DC motor, the fan has amazing air performance compared to other regular portable fans. Intuitive LED indicator on both fan speed button and power gauge. Easy to read and observe.
• Patented blade design to deliver impressive air performance. The 2600mAh li-ion battery ensures long duration time of up to 9 hours. Easy Control with Intuitive Indicator: Simply press the power button to set speeds. Power button has blue LED light to indicate fan speeds. Battery compartment has white LED light to indicate power gauge.
• Portable Lightweight Cordless Design: Mini and handheld design, great for portable use anywhere. Take it to the office, sports games, traveling etc.
• Accessories: Comes with a charging dock or USB cable for convenient charging and desktop use. The charging dock has a washable sticky rubber for enhanced stability. USB cable and hand strap are also included in the box. Worry-free safety: 5V low voltage. Built in PTC and CID circuit protection for enhanced safety. 1 Year Limited Warranty."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.