Shop All Residential Fans
Geekaire
4in Rechargeable Battery for Mini Personal Fan, Pink
Mfr # GF1AP
Zoro # G402485570
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 4in
- Width 4in
- Color Pink
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Geekaire
- MFR # GF1AP
- Zoro # G402485570
- UPC # 810229026251
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 4in |
Width | 4in |
Details
Item | Rechargeable Battery for Mini Personal Fan |
Color | Pink |
Reversible | Yes |
Description
A Cool Solution For Your Life
GeekAire series is new generation mini handheld portable fan. It is rechargeable with a 2600mAh lithium-ion battery, which can also be detached as a separated power bank for convenience. The light-weight sleek handheld design allows you to carry around in office, home and travel. It is built with brushless DC motor for outstanding air performance and durable quality. It also comes with a charging dock to stand the fan where you would like to use.
Powered by a durable brushless DC motor, the fan has amazing air performance compared to other regular portable fans. Intuitive LED indicator on both fan speed button and power gauge. Easy to read and observe.
• Patented blade design to deliver impressive air performance. The 2600mAh li-ion battery ensures long duration time of up to 9 hours. Easy Control with Intuitive Indicator: Simply press the power button to set speeds. Power button has blue LED light to indicate fan speeds. Battery compartment has white LED light to indicate power gauge.
• Portable Lightweight Cordless Design: Mini and handheld design, great for portable use anywhere. Take it to the office, sports games, traveling etc.
• Accessories: Comes with a charging dock or USB cable for convenient charging and desktop use. The charging dock has a washable sticky rubber for enhanced stability. USB cable and hand strap are also included in the box. Worry-free safety: 5V low voltage. Built in PTC and CID circuit protection for enhanced safety. 1 Year Limited Warranty.
GeekAire series is new generation mini handheld portable fan. It is rechargeable with a 2600mAh lithium-ion battery, which can also be detached as a separated power bank for convenience. The light-weight sleek handheld design allows you to carry around in office, home and travel. It is built with brushless DC motor for outstanding air performance and durable quality. It also comes with a charging dock to stand the fan where you would like to use.
Powered by a durable brushless DC motor, the fan has amazing air performance compared to other regular portable fans. Intuitive LED indicator on both fan speed button and power gauge. Easy to read and observe.
• Patented blade design to deliver impressive air performance. The 2600mAh li-ion battery ensures long duration time of up to 9 hours. Easy Control with Intuitive Indicator: Simply press the power button to set speeds. Power button has blue LED light to indicate fan speeds. Battery compartment has white LED light to indicate power gauge.
• Portable Lightweight Cordless Design: Mini and handheld design, great for portable use anywhere. Take it to the office, sports games, traveling etc.
• Accessories: Comes with a charging dock or USB cable for convenient charging and desktop use. The charging dock has a washable sticky rubber for enhanced stability. USB cable and hand strap are also included in the box. Worry-free safety: 5V low voltage. Built in PTC and CID circuit protection for enhanced safety. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1173067 Burner Asy 3-Cell (1173067)
- HOSHIZAKI Chute (2A2371-01)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- TOOL Battery Powered Portable Fan (TO718069)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- VORNADO AIR Vornado 17 Inch Silver Swan Retro Oscillating Fan (FA1-0003-13)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- AIR KING 12" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, Tilting Head (9102)
- PERFECT AIRE RECHARGEABLE USB FAN 5in. (1PAFD5R)
- Geekaire Residential Fans