Shop All Combination Wrench Sets
Gedore
Wrench Set, Doubl Open End, 12 pcs., 6-32mm, SAE or Metric: Metric
Mfr # 6-120
Zoro # G8757627
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Chrome plated
- Wrench Style Double Head, Open End, Oval Shaft
- Number of Pieces 12
- Includes Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm, (1) 25mm x 28mm, (1) 30mm x 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 6-120
- Zoro # G8757627
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 27mm, 25mm x 28mm, 30mm x 32mm |
Details
SAE or Metric | Metric |
Finish | Chrome plated |
Wrench Style | Double Head, Open End, Oval Shaft |
Number of Pieces | 12 |
Includes | Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm, (1) 25mm x 28mm, (1) 30mm x 32mm |
Measurement Type | Metric |
Item | Wrench Set,Doubl Open End,12 pcs.,6-32mm |
Description
Wrench Set,Doubl Open End,12 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- HHIP 4" / 100mm 3 Key Electronic Digital Caliper (4100-0029)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- PERFORMANCE TOOL Wrench Set Sae 11Pc Comb (W1061)
- COUGAR PRO Combination Wrench Full Polish Cougar Pr (E914)
- Gedore Combination Wrench Sets