Shop All Box End Wrenches
Gedore
Wrench, 37-51/64" L, Combination Style
Mfr # 31 KR 40-80
Zoro # G7771331
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 40 in
- SAE or Metric Metric
- Wrench Style Friction Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 KR 40-80
- Zoro # G7771331
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 40 in |
Wrench Head Sizes | 80 mm |
Size | 80mm |
Head Size | 80 mm |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Chrome, Head Size 80 mm, Overall Length 40 in, 0 Degrees , Head Thickness 1 9/16 in, Metric, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point deep impact socket 15PC (MM) (74203)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3186)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93714RPB103315)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-36)
- GEDORE Double Box End Wrench, Offset, 19x24mm (2 19X24)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-1/4 in (J2620PW)
- Gedore Box End Wrenches