Shop All Box End Wrenches
Gedore
Wrench, 29-61/64" L, Combination Style
Mfr # 31 KR 30-60
Zoro # G7771158
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 30 in
- SAE or Metric Metric
- Wrench Style Friction Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 KR 30-60
- Zoro # G7771158
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 30 in |
Size | 60mm |
Wrench Head Sizes | 60 mm |
Head Size | 60 mm |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Chrome, Head Size 60 mm, Overall Length 30 in, 0 Degrees , Head Thickness 1 5/16 in, Metric, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- STRAUSS Needle File Set, Swiss, 6 Pieces (NF4206D126)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- GEDORE Double Box End Wrench, Offset, 36x41mm (2 36X41)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Flat Double Box End Wrench, 14x15mm (4 14X15)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- PROTO Full Polish Offset Double Box Wrench 8 x 9 mm - 12 Point (J1051M)
- Gedore Wrenches