Shop All Box End Wrenches
Gedore
Wrench, 29-61/64" L, Combination Style
Mfr # 31 KR 30-55
Zoro # G7771167
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Points 12
- Overall Length 30 in
- SAE or Metric Metric
- Wrench Style Friction Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 31 KR 30-55
- Zoro # G7771167
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 30 in |
Wrench Head Sizes | 55 mm |
Size | 55mm |
Head Size | 55 mm |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Black Oxide, Head Size 55 mm, Overall Length 30 in, 0 Degrees , Head Thickness 1 5/16 in, Metric, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Insulated Box End Wrench, 10mm (VDE 2 E 10)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- PROTO Torque Wrench, 1/2Dr, 30-150 ft.-lb. (J6016CXCERT)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Flat Double Box End Wrench, 13x17mm (4 13X17)
- GEDORE Insulated Box End Wrench, 13mm (VDE 2 E 13)
- PROTO Ratcheting Box Wrench, 11-5/8 in. (JSBV3236)
- Gedore Box End Wrenches