Shop All Box End Wrenches
Gedore
Wrench, 19-45/64" L, Combination Style
Mfr # 31 KR 20-36
Zoro # G7771176
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 20 in
- SAE or Metric Metric
- Wrench Style Friction Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 31 KR 20-36
- Zoro # G7771176
- UPC # 04010886625613
- Country of Origin Germany
- Category Box End Wrenches
Dimensions
Overall Length | 20 in |
Wrench Head Sizes | 36 mm |
Size | 36mm |
Head Size | 36 mm |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Chrome, Head Size 36 mm, Overall Length 20 in, 0 Degrees , Head Thickness 27/32 in, Metric, Standard, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS (01318-PWR)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- GEDORE Flat Double Box End Wrench, 12x13mm (4 12X13)
- GEDORE Double Box End Wrench, Offset, 10x13mm (2 10X13)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-27)
- GEDORE Wrench, 19-45/64" L, Combination Style (31 KR 20-41)
- GEDORE Box End Wrench, Offset, 30mm (2 A 30)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- AMPCO SAFETY TOOLS Double Box End Wrench, 1-1/16 x 1-1/4 in (W-3250)
- Gedore Wrenches