Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Wrecking bar, 700mm
Mfr # 120-700
Zoro # G8503868
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 700mm
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 120-700
- Zoro # G8503868
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 700mm |
Details
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking bar,700mm |
Description
Wrecking bar,700mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- KRAFT TOOL Converter Plate Adapter, 4-Hole/2 Hole (CC287)
- RIDGID Powered Tubing Cutter (66138)
- AIRCAT 1/4" “Mini” Palm Ratchet (807-25)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- WESTWARD Pry Bar, Carbon Steel, Silver, 31-7/8 in. L (31MA39)
- GRAY TOOLS Pinch Bar, 1-1/4" Width Of Cut X 1" Shank X 60" Long, Nickel Plate (C73)
- Gedore Pullers and Separators