Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Wrecking bar, 600mm
Mfr # 120-600
Zoro # G8503892
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 600mm
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 120-600
- Zoro # G8503892
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 600mm |
Details
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking bar,600mm |
Description
Wrecking bar,600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- PROTO PLIER NEEDLE NOSE W/GRIP (PO228G)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H876)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- TRUE TEMPER .75X36 WRECKING BAR (1171600)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 16 In. L (75101)
- KRAFT TOOL Economy Pry Bar, 56 (GG630E)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- Gedore Pullers and Separators