Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Wrecking bar, 500mm
Mfr # 120-500
Zoro # G8503929
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 500mm
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 120-500
- Zoro # G8503929
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 500mm |
Details
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking bar,500mm |
Description
Wrecking bar,500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Shallow Socket (1-2353)
- STEELMAN 6-Spline 45/64" Locking Lug Nut Socket (78540)
- TENG TOOLS Straight/Left High Leverage Tin Snips - 492W (492W)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- TITAN Pry Bar Set, 4 pcs. (17101)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- COLLINS 18 Lb. Pinch Point Bar (PPB60-C)
- CS UNITEC Non Sparking Crow Bar, 19 x 900mm, Aluminum Bronze (EX1303-900A)
- BOJO TOOLS Forked Angled Pry Tool Extreme Material (ATH-90-XNGL)
- Gedore Nail Pullers, Wrecking and Pry Bars