Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Wrecking bar, 350mm
Mfr # 120-350
Zoro # G8503938
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 350mm
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 120-350
- Zoro # G8503938
- Country of Origin Germany
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 350mm |
Details
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Item | Wrecking bar,350mm |
Description
Wrecking bar,350mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Combination Ball-Hex-L Key Set, Sizes 0.050 to 3/8 and Size 1.5 mm to 10 mm (22-Piece) (13222)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- TAPCON 3/8 in. X 8 in. L Carbide Tipped Drill Bit (11494)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Universal Prybar, 380mm (140-380)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- WESTWARD Plastic Handle Pry Bar Set, 3 Pc (2AJL2)
- URREA Alignment Pry Bar 3/4" x 24" (2124)
- OTC Extendable Indexing Pry Bar, Heavy Duty (7177)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- Gedore Nail Pullers, Wrecking and Pry Bars