Shop All Utility Knives
Gedore
Wire Stripping Knife, AWG 11-5
Mfr # 8353-3
Zoro # G9065047
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 to 16mm Dia
- Length (In.) 140mm
- Number of Pieces 1
- Application Wire Stripping Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8353-3
- Zoro # G9065047
- Country of Origin Italy
- Category Utility Knives
Dimensions
Length (In.) | 140mm |
Details
Capacity | 4 to 16mm Dia |
Number of Pieces | 1 |
Item | Wire Stripping Knife,AWG 11-5 |
Application | Wire Stripping Knife |
Description
Wire Stripping Knife,AWG 11-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415MN)
- LENOX Band Saw Blade, 14 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1809477)
- STARRETT Pin Vise Set, 0.010-0.200, Taper, 4Pc (S240Z)
- ROTOZIP GuidepointBit, 1/8 In. Dia., HSS, PK8 (GP8)
- ATD TOOLS ATD Tools 8562 18 In. Professional Urethane Cut Out Knife (ATD-8562)
- OLFA Snap-Off Utility Knife Snap-Off, 7 1/2 in L (XH-1)
- KLEVER Hook Cutter, Plastic 7 in L (PLS-200XC-35W)
- DEXTER RUSSELL Utility/Net Knife Scalloped, 8" L (15353)
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- S4 Utility Knife, Safety Cut, Right Hand, PK12 Safety Blade, 12 PK (KN116)
- SLICE Utility Knife Utility, 6 in L (10559)
- Gedore Knives, Cutters & Snips