Shop All Locking Pliers
Gedore
Wide Jaw Grip Wrench, 200x80mm
Mfr # 136 BM
Zoro # G9058430
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Clamping Edges and Surfaces
- Jaw Width 80mm
- Overall Length 8"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 136 BM
- Zoro # G9058430
- Country of Origin Austria
- Category Locking Pliers
Dimensions
Jaw Width | 80mm |
Overall Length | 8" |
Details
Features | For Clamping Edges and Surfaces |
Finish | Nickel Plated |
Plier Item | Wide Jaw Grip Wrench |
Item | Wide Jaw Grip Wrench,200x80mm |
Description
Wide Jaw Grip Wrench,200x80mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- WESTWARD Farmer File, Dbl/Single Cut, Rect, 8 In L (10Z697)
- GREENLEE Stud (29452)
- GEDORE Welders Locking Wrench for Tubes, 11" (138 X)
- GEDORE Ext. Circlip Pliers, 45 deg., 3/8"-1" (8000 A 12)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- GEDORE Parallel Jaw Locking Wrench (137 P)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- GEDORE Ext. Circlip Pliers, 90 deg., 3/8"-1" (8000 A 11)
- IRWIN Vise Grip VGP1078TRAY Locking Pliers - 10 Piece Set (VGP1078TRAY)
- Gedore Pliers