Shop All Puller & Seprator Sets
Gedore
Wheel Hub Puller Kit, Hydraulic
Mfr # KL-1005-10
Zoro # G5823979
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Puller Length (In.) 20
- Capacity (Tons) 28 ton
- Screw Size 15/16
- Sizes Included Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-1005-10
- Zoro # G5823979
- Country of Origin Germany
- Category Puller & Seprator Sets
Dimensions
Puller Length (In.) | 20 |
Screw Size | 15/16 |
Sizes Included | Various |
Details
Item | Wheel Hub Puller Kit |
Number of Pieces | 7 |
Capacity (Tons) | 28 ton |
Number of Jaws | 2 |
Jaw Reach (In.) | 8 |
For Use With | HGV, Wheel Hub Tool with Integrated Compact Wheel Bearing with Removable Hubcap On Axle Systems, ZF, BPW, SAF, Mercedes-Benz Actros, Citaro Bus ZF Rear Axle, MAN TGA, Renault, Volvo, Iveco, Scania, DAF |
Includes | Base Frame, Hydraulic Cylinder, Pressure Spindle |
Jaw Style | Non-reversible |
For Use On | Wheel hub |
Type | Hydraulic |
Jaw Spread (In.) | 10 |
Max. Reach | 8 in |
Min. Jaw Spread | 275 mm |
Cylinder Nominal Capacity | 28 ton |
Max. Jaw Spread | 335 mm |
Description
Wheel Hub Puller Kit, Cylinder Nominal Capacity 28 ton, Number of Jaws 2, Max. Jaw Spread 335 mm, Min. Jaw Spread 275 mm, Max. Reach 8 in, Includes Base Frame, Hydraulic Cylinder, Pressure Spindle, Number of Pieces 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.00mm (47307)
- DRILL AMERICA 45/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F45/64)
- CENTURY DRILL & TOOL Self Centering Hinge Drill Bit, 5/64 in. (37004)
- GEDORE Starter Tool Kit In L-BOXX 136 (1100-BASIC)
- OTC Puller Set, 19 Pieces, Blind Hole (6981)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- OTC Puller Set, 18 Pieces, Manual (1676)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- URREA Gear and bearing separator 2-3/8 (4331)
- Gedore Pullers and Separators