Shop All Automotive Specialized Tools
Gedore
Wheel Hub Locking Tool, Automotive
Mfr # KL-0115
Zoro # G5883250
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Length 620 mm
- Width 110 mm
- Color Silver
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # KL-0115
- Zoro # G5883250
- Country of Origin Germany
- Category Automotive Specialized Tools
Dimensions
Length | 620 mm |
Width | 110 mm |
Height | 4 1/2 in |
Spout Flex Size | 1 in |
Size | 1 in |
Details
Item | Wheel Hub Locking Tool |
Type | Automotive |
Color | Silver |
Number of Jaws | 0 |
Application | Automotive |
Material | Steel |
For Use With | Cars, Light Commercial Vehicles |
Number of Pieces | 1 |
Tool Type | Wheel Hub Locking Tool |
For Vehicle Tool Category | Wheels |
Description
Wheel Hub Locking Tool, Tool Type Wheel Hub Locking Tool, Length 620 mm, Width 110 mm, Height 4 1/2 in, Spout Flex Size 1 in, Material Steel, For Vehicle Tool Category Wheels, Color Silver, Number of Pieces 1, Application Automotive, For Use With Cars, Light Commercial Vehicles, Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn Macroview 23810 replacement light bulb lamp (MACROVIEW 23810 WELCH ALLYN)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- DISCO Universal Moulding Clips 10-24X3/4" Stud Size PK15 (344PK15)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (28116)
- GEDORE Terminal Tool Set, Push-On Contacts (KL-0190-28 K)
- LISLE Flar"g Tool Adaptor, 3/16" (31370)
- 3M ControlledFlow Seam Sealer, 08329,200, PK6 (08329)
- LISLE Side Winder Air Hose Reel (50350)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD Stretch Fit Belt Tool Kit (70990)
- POWERBUILT Steering Wheel Lock Plate Remover & Ins (940568)
- LOCK TECHNOLOGY Easy Access Kit, /Inflate-A-Wedge, 5 pcs. (146)
- Gedore Automotive Specialized Tools