Shop All Plier Sets
Gedore
Water Pump Pliers, 20", 11 settings
Mfr # 145 20 C
Zoro # G9058957
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 500mm
- Features Acc. to DIN ISO 8976 Form A, Lay-On Slip Joint, Toothed Recess, Induction-Rehardened Serrated Faces With Finger Protection, 7 Settings With Extra Narrow Jaws
- Handle Type Cross-Hatched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 145 20 C
- Zoro # G9058957
- UPC # 04010886641224
- Country of Origin Germany
- Category Plier Sets
Dimensions
Length | 500mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form A, Lay-On Slip Joint, Toothed Recess, Induction-Rehardened Serrated Faces With Finger Protection, 7 Settings With Extra Narrow Jaws |
Handle Type | Cross-Hatched |
Item | Water Pump Pliers,20",11 settings |
Description
Water Pump Pliers,20 In.,11 settings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7 mm L.110 mm (40080707)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- CAL-VAN TOOLS Large and Small Filter Plier Set (CAL29200)
- CHANNELLOCK PLIER 8-1/2""LINEMAN (368)
- Gedore Plier Sets