Shop All Tongue & Groove Pliers
Gedore
Water Pump Pliers, 175mm
Mfr # 914417
Zoro # G8505679
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 175mm
- Features With Box Point, Acc. to DIN ISO 8976
- Material Chrome Vanadium Steel
- Finish Forged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 914417
- Zoro # G8505679
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 175mm |
Details
Features | With Box Point, Acc. to DIN ISO 8976 |
Material | Chrome Vanadium Steel |
Finish | Forged |
Item | Water Pump Pliers,175mm |
Description
Water Pump Pliers,175mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 7mm Sz, 5-5/32" Length (J1207M-T500)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- STARRETT All Purpose Carbide-Tip Hole Saw Kit, 14 (KCT090501-N)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 180 SBA)
- GROZ Pliers, Water Pump, 16" (31743)
- KNIPEX Pliers Wrenches, 10" Pliers Wrench-1000V (86 06 250 SBA)
- KNIPEX KNIPEX Alligator 7-1/4in V-Jaw Tongue & Groove Plier (88 01 180 SBA)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 11 250)
- Gedore Pliers