Shop All Plier Sets
Gedore
Water Pump Pliers, 10", Length: 262mm
Mfr # 143 10 JC
Zoro # G9058911
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 262mm
- Features Acc. To DIN ISO 8976 Form B, Slim Head, Forged Twin-Groove Lay-On Slip Joint And Toothed Recess, Offset Gripping Faces For Self-Gripping Of Nuts And Pipes, Induction-Rehardened Serrated Faces, With Finger Protection
- Handle Type Chrome-Plated, 2-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 143 10 JC
- Zoro # G9058911
- UPC # 04010886641583
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 262mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. To DIN ISO 8976 Form B, Slim Head, Forged Twin-Groove Lay-On Slip Joint And Toothed Recess, Offset Gripping Faces For Self-Gripping Of Nuts And Pipes, Induction-Rehardened Serrated Faces, With Finger Protection |
Handle Type | Chrome-Plated, 2-Component |
Item | Water Pump Pliers,10" |
Description
Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 8", Reg., 6900 lb. (H408CS)
- EPPINGER M8X1 Coolant Form G (0.000.398)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24T)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- SPERRY INSTRUMENTS Voltage Sensing Pliers (GPT-80)
- TEKTON Locking Pliers and Swivel C-Clamp Set 6-Piece (PLK99906)
- Gedore Pliers