Shop All Plier Sets
Gedore
Water Pump Pliers, 10", 7 settings, Number of Pieces: 1
Mfr # 145 10 C
Zoro # G9058887
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 250mm
- Features Acc. to DIN ISO 8976 Form A, Lay-On Slip Joint, Toothed Recess, Induction-Rehardened Serrated Faces With Finger Protection, 7 Settings With Extra Narrow Jaws
- Handle Type Cross-Hatched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 145 10 C
- Zoro # G9058887
- UPC # 04010886641200
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 250mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form A, Lay-On Slip Joint, Toothed Recess, Induction-Rehardened Serrated Faces With Finger Protection, 7 Settings With Extra Narrow Jaws |
Handle Type | Cross-Hatched |
Item | Water Pump Pliers,10",7 settings |
Description
Water Pump Pliers,10 In.,7 settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCAP 25Lb Fast Acting Lime (11881-80)
- MILWAUKEE TOOL M18 RED ROTARY LASER KIT (3701-21)
- MILWAUKEE TOOL 1/2 in. Friction Ring (ML44-90-4530)
- KIHLBERG Manual Box Stapler, Foot Op (120370)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- PROTO Retaining Ring Plier Set, 0 to 90Deg, 18pc (J361)
- PERFORMANCE TOOL 5-Pc Combination Snap Ring Plier Set Pliers Set-Snap, W1159 (W1159)
- Gedore Pliers