Shop All Plier Sets
Gedore
Water Pump Pliers, 10", 7 settings, Length: 260mm
Mfr # 145 10 JC
Zoro # G9058905
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 260mm
- Features Acc. to DIN ISO 8976 Form A, Lay-On Slip Joint, Toothed Recess, Induction-Rehardened Serrated Faces With Finger Protection, 7 Settings With Extra Narrow Jaws
- Handle Type Chrome-Plated, 2-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 145 10 JC
- Zoro # G9058905
- UPC # 04010886641569
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 260mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form A, Lay-On Slip Joint, Toothed Recess, Induction-Rehardened Serrated Faces With Finger Protection, 7 Settings With Extra Narrow Jaws |
Handle Type | Chrome-Plated, 2-Component |
Item | Water Pump Pliers,10",7 settings |
Description
Water Pump Pliers,10 In.,7 settings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Shelix-I (10) Inserts For Shelix Heads (1791212)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 5/16-12 UN (MS16142-16S)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (35544)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- TEKTON Locking Pliers and C-Clamp Set 14-Piece (PLK99909)
- Gedore Plier Sets