Shop All Nail Pullers, Wrecking and Pry Bars
Gedore
Universal Prybar, 380mm
Mfr # 140-380
Zoro # G8504172
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Edge Polished
- Material Steel
- Overall Length 380mm
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 140-380
- Zoro # G8504172
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 380mm |
Details
Features | Edge Polished |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Universal Prybar,380mm |
Description
Universal Prybar,380mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric Crowfoot Wrench Set 10 pc (CCFWS1N)
- S.M. ARNOLD HANDLE 60" (AR85-964)
- GEARWRENCH 4 Pc 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set (KDT9840D)
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- GEDORE Prybar, Plastic Handle, 300mm (141-300)
- GEDORE Prybar, Aluminium, 430mm (142-430)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-3-S)
- AJAX TOOL WORKS PRY BAR FIT UP 1x48" (AJA687)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- CTA MANUFACTURING 2 Jaw Gear Puller 10 (8020)
- STANLEY Ripping Bars, Offset Ripping Bar, 17 In. L (55-818)
- Gedore Pullers and Separators