Shop All Plier Sets
Gedore
Universal Pliers 10 in 15 Settings
Mfr # 1700111
Zoro # G612487074
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1700111
- Zoro # G612487074
- UPC # 04010886857038
- Country of Origin Austria
- Category Plier Sets
Details
Item | Universal Pliers 10 in 15 Settings |
Description
Universal Pliers 10 in 15 Settings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- WESTWARD Bearing Separator, Max Spread 3 In. (23M603)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .20mm-1.28mm (102100100)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- CUDA Pliers, 7" Titanium Bonded Split Ring Pliers (18838)
- KNIPEX Knipex Comfort Grip Cobra Set 7, 10, & 12, 3 Pc (9K 00 80 05 US)
- Gedore Plier Sets