Shop All Combination Wrenches
Gedore
Tubular Box Wrench, 32x36mm
Mfr # 26 R 32X36
Zoro # G9056875
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
- Overall Length 215mm
- Finish Chrome plated
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 R 32X36
- Zoro # G9056875
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 215mm |
Head Size | 32mm x 36mm |
Details
Features | Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Tubular Box Wrench,32x36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13-Tool Hex L-Key Holder 0.050-3/8 in. (OKH31101)
- WESTWARD 4" Carbide 118 Deg. Jobber Length Drill Bit (5VPC1)
- KRAFT TOOL Cement Finish Trowel, BS, 18x5", Wood Hndl (CF733B)
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- GEDORE Combination Wrench, 13mm (7 13)
- GEDORE Double Open Ended Wrench, 10x13mm (6 10X13)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- Gedore Combination Wrenches