Shop All Combination Wrenches
Gedore
Tubular Box Wrench, 30x32mm
Mfr # 26 R 30X32
Zoro # G9056945
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
- Overall Length 195mm
- Finish Chrome plated
- Head Size 30mm x 32mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 R 30X32
- Zoro # G9056945
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 195mm |
Head Size | 30mm x 32mm |
Details
Features | Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Tubular Box Wrench,30x32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA 1/4In X 1/4In Adaptor Chuck (05042750001)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- MAGNET SOURCE 100 lbs. Ceramic Handle Magnet (07501)
- UNIBOR 11/16 x 3 Carbide Tip Cutter (27322)
- GEDORE Tubular Box Wrench, 36x41mm (26 R 36X41)
- GEDORE Combination Wrench, 36mm (7 36)
- GEDORE Double Open Ended Wrench, 10x11mm (6 10X11)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- GEDORE Double Open Ended Wrench, 27x32mm, Overall Length: 275mm (895 27X32)
- PROTO Tethered Combination Wrench, SAE, 1in Size (J1232ASD-TT)
- Gedore Wrenches