Shop All Combination Wrenches
Gedore
Tubular Box Wrench, 24x27mm, Includes: Not Applicable
Mfr # 626 24X27
Zoro # G9059970
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
- Overall Length 195mm
- Finish Chrome plated
- Head Size 24mm x 27mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 626 24X27
- Zoro # G9059970
- UPC # 04010886652695
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 195mm |
Head Size | 24mm x 27mm |
Details
Features | Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Tubular Box Wrench,24x27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 35 (C635E-150)
- PROTO 1/4 in Drive, 1/4 in 6 pt SAE Socket, 6 Points (J6908HF)
- MAYHEW CHISEL DIAMOND POINT 1/8" (MY10600)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- GEDORE Combination Wrench, 11/16", Overall Length: 245mm (1 B 11/16AF)
- GEDORE Combination Swivel Head Wrench, 13mm (534 13)
- GEDORE Double Open Ended Wrench, 8x10mm (6 8X10)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- GEDORE Double Open Ended Wrench, 32x36mm, Overall Length: 310mm (895 32X36)
- GEDORE Double Open Ended Wrench, 19x22mm (6 19X22)
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- Gedore Wrenches