Shop All Combination Wrenches
Gedore
Tubular Box Wrench, 10x13mm
Mfr # 26 R 10X13
Zoro # G9056680
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
- Finish Chrome plated
- Overall Length 140mm
- Head Size 10mm x 13mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 R 10X13
- Zoro # G9056680
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 140mm |
Head Size | 10mm x 13mm |
Details
Features | Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Tubular Box Wrench,10x13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 8mm 6 Point 34mm 1/4 Sq. Drive (2440M-8)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- GEDORE Combination Wrench, 36mm (7 36)
- GEDORE Double Ended Midget Wrench, 5.5mm (8 5,5)
- GEDORE Deep Ring Wrench Straight, 46mm (308 46)
- GEDORE Combination Wrench, Extra Long, 7mm (7 XL 7)
- GEDORE Combination Wrench, 27mm (1 B 27)
- GEDORE Open Ended Wrench, 34mm (894 34)
- GEARWRENCH 16mm 6 Point Combination Wrench (81764)
- Gedore Wrenches