Shop All Combination Wrenches
Gedore
Tubular Box Wrench, 10x11mm, Includes: Not Applicable
Mfr # 26 R 10X11
Zoro # G9056726
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
- Overall Length 120mm
- Finish Chrome plated
- Head Size 10mm x 11mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 26 R 10X11
- Zoro # G9056726
- UPC # 04010886621066
- Country of Origin India
- Category Combination Wrenches
Dimensions
Overall Length | 120mm |
Head Size | 10mm x 11mm |
Details
Features | Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Tubular Box Wrench,10x11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34024)
- CRAFTSMAN Wrenches, 11-pc Metric Ratcheting Combin (CMMT87021)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, Bright, 0 Flutes (1410101800)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- GEDORE Combination Wrench, 24mm, Overall Length: 318mm (1 B 24)
- GEDORE Double Open Ended Wrench, 30x32mm, Includes: Not Applicable (6 30X32)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- GEDORE Combination Wrench, 7mm, Includes: Not Applicable (7 7)
- GEDORE Open Ended Wrench, 80mm (894 80)
- GEDORE Swivel Head Double Ended Wrench, 13x17mm (34 13X17)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- Gedore Wrenches