Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long
Mfr # 2142 TX T8
Zoro # G7770686
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 1/8 in |
Tip Size | T8 |
Long Arm Length | 4 59/64 in |
Length Family | Long |
Long-Arm-Length | 4-59/64" |
Handle-Length | 3-1/8" |
Arm-Length | 5-29/32" |
Description
Torx Key, Tip Size T8, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Lockback Knife 2-1/2-Inch Sheepfoot Blade, Black Handle (44004)
- KRAFT TOOL Cement Finish Trowel, BS, 10x4", Pro-Form (CF725BPF)
- REGAL CUTTING TOOLS 5/8-11 H5 4 Flt. Bottom Hand Tap (008564AS)
- YG-1 TOOL CO Spiral Point Tap, M6X1, TiCN (T3315C)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- Gedore Hex Keys & Hex Key Sets