Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T50 Tip Size, 7 7/8 in Long
Mfr # 2142 TX T50
Zoro # G7770841
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 1/2 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 1/2 in |
Handle Length | 4 3/8 in |
Tip Size | T50 |
Long Arm Length | 7 7/8 in |
Length Family | Long |
Arm-Length | 9-1/2" |
Long-Arm-Length | 7-7/8" |
Handle-Length | 4-3/8" |
Description
Torx Key, Tip Size T50, Long Arm Length 7 7/8 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 4-40 UNC (CCT1060-81)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 14-1/2 L (309TR)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (DT 2143 KTX T20)
- GEDORE Hexagon Allen Key, Extra Long, 4mm (42 EL 4)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- Gedore Hex Keys