Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long
Mfr # 2142 TX T45
Zoro # G7770765
original price:
$19.64
32% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 8 5/16 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 8 5/16 in |
Handle Length | 4 3/8 in |
Tip Size | T45 |
Long Arm Length | 6 57/64 in |
Length Family | Long |
Long-Arm-Length | 6-57/64" |
Handle-Length | 4-3/8" |
Arm-Length | 8-5/16" |
Description
If you work with fasteners, the Gedore 2142 TX T45 Torx Flag Handle Star Key is an essential. It is designed to help you remove and install screws with a T45 tip size. This hex key has an arm length of 8 5/16 in., a chrome vanadium steel blade, and a handle length of 4 3/8 in. The handle type is flag handle, while the material for both the blade and handle are chrome vanadium steel. The color of the plastic handle is black or blue, depending on your preference. The finish for this tool is chrome, as well as its shape which is star shaped. The Gedore Hex Key provides excellent grip on fasteners that are used to adjust things like furniture or bicycles, making it easy to work with them no matter where they are located.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (J10041)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (42L10)
- MARSHALLTOWN Stainless Steel, Taping Knife, 16" X 3" (3516SD)
- CRAWFORD PRODUCTS Sup Rafter Hook Hanger, MN (SHR26-25)
- GEDORE Torx(R) Flag Handle Star Key, T20 Tip Size, 4 59/64 in Long (2142 TX T20)
- GEDORE Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long (2142 TX T10)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 17/32 in Long, 25/64 in Short (42 DKEL 2,5)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- GEDORE Metric Plain Ball Hex Key, 10 mm Tip Size, 9 3/8 in Long, 5 5/16 in Short (DT 2142 10)
- BONDHUS SAE Ball Hex Key, 5/32" Tip Size (3609)
- Gedore Hex Keys & Hex Key Sets