Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long
Mfr # 2142 TX T25
Zoro # G7770808
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 4 3/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 6 29/32 in |
Handle Length | 4 3/8 in |
Tip Size | T25 |
Long Arm Length | 5 29/32 in |
Length Family | Long |
Long-Arm-Length | 5-29/32" |
Arm-Length | 6-29/32" |
Handle-Length | 4-3/8" |
Description
Torx Key, Tip Size T25, Long Arm Length 5 29/32 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 5/8" (3928D)
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- COBRA TOOLS AUGER DRAIN 1/4""X15' (10150)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long (2142 TX T10)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Hexagon Allen Key, Extra Long, 1/8" (42 EL 1/8AF)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- Gedore Hex Keys & Hex Key Sets