Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T15 Tip Size, 4 59/64 in Long
Mfr # 2142 TX T15
Zoro # G7770738
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 1/8 in |
Tip Size | T15 |
Length Family | Long |
Long Arm Length | 4 59/64 in |
Long-Arm-Length | 4-59/64" |
Arm-Length | 5-29/32" |
Handle-Length | 3-1/8" |
Description
Torx Key, Tip Size T15, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- OLYMPIA TOOLS Utility Knife Yelw 5Pc (33-133)
- GENERAL WIRE 1 ClogChopper, W/ R-Connector for 1-1/4 - 2 Pipe, (R-1CG)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, AlTiN Coat (DM-312-290X)
- GEDORE Hexagon Allen Key, Extra Long, 2.5mm (42 EL 2,5)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Torx(R) Flag Handle Star Key, T8 Tip Size, 4 59/64 in Long (2142 TX T8)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- GEDORE Hexagon Allen Key, 5mm (DTT 42 5)
- EKLIND Hex Key Balldrivr 9Pc Mm (13609)
- Gedore Wrenches