Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long
Mfr # DT 2143 KTX T10
Zoro # G7770835
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 in |
Tip Size | T10 |
Length Family | Long |
Long Arm Length | 4 59/64 in |
Arm-Length | 5-29/32" |
Handle-Length | 3" |
Long-Arm-Length | 4-59/64" |
Description
When you need to remove or tighten a fastener with a Torx head, the Gedore DT 2143 KTX T10 Torx Flag Handle Star Key is an essential tool. It has a long arm length and can be used in tight spaces. With its flag handle, this hex key offers greater control and leverage. The plastic handle is durable and comfortable to use. This star shaped Torx key has a chrome vanadium steel blade and it's made of chrome vanadium steel. Its T10 tip size makes it suitable for many applications such as automotive, electrical, plumbing and motorcycles. The Gedore DT 2143 KTX T10 Torx Flag Handle Star Key is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat, Zippered Tool Bags, Black, Polyester, 3 Pockets (32PJ44)
- ZORO SELECT Sawhorse, 27 In. (TS-27)
- MITUTOYO Electronic Digital Micrometer, Anvil Flat (326-351-30)
- DRILL AMERICA m14x.75 HSS Metric Hand Tap (DWTSMT14X.75)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- GEDORE Hexagon Allen Key, 7/32" (5.5mm) (42 7/32AF (5,5MM))
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 1/2 in Long, 21/32 in Short (42 DKEL 5)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- EAZYPOWER Hex Key Bit, 9/64" (79250/B)
- Gedore Hex Keys