Shop All Hex Keys
Gedore
Torx(R) Flag Handle Star Key, T10 Tip Size, 4 59/64 in Long
Mfr # 2142 TX T10
Zoro # G7770729
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 29/32 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 29/32 in |
Handle Length | 3 1/8 in |
Tip Size | T10 |
Length Family | Long |
Long Arm Length | 4 59/64 in |
Arm-Length | 5-29/32" |
Handle-Length | 3-1/8" |
Long-Arm-Length | 4-59/64" |
Description
Torx Key, Tip Size T10, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Convertabl 0° angle convertibl retainiring plier .070 (385)
- BON TOOL Bon 11-409 Tub Utility, 36" X 24" X 8" (11-409)
- KIPP Cam Lever Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X30)
- PROTO 1 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (J10036ML)
- GEDORE Torx(R) Flag Handle Star Key, T45 Tip Size, 6 57/64 in Long (2142 TX T45)
- GEDORE Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long (2142 TX T30)
- GEDORE Torx(R) Flag Handle Star Key, T27 Tip Size, 5 29/32 in Long (2142 TX T27)
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- GEDORE Hexagon Allen Key, 19mm (42 Z 19)
- TEKTON 5/64 Inch Ball End Hex L-Key (KLX72078)
- Gedore Hex Keys & Hex Key Sets