Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 9x12, 3/8"
Mfr # 7412-01
Zoro # G9066228
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- SAE or Metric Metric
- Wrench Style Rectangular Reversible Ratchet
- Material Chrome Vanadium Steel
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7412-01
- Zoro # G9066228
- UPC # 04002805742013
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Drive Size | 3/8" |
Size | 9mm x 12mm |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | Metric |
Wrench Style | Rectangular Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,9x12,3/8" |
Description
Torque Wrench Head,Ratchet ,9x12,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Flat File - Smooth Cut (11006)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- MAKITA Shear Blade Assembly, For UH5570 (194665-9)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/16" Long Bit, Chrome Finish Socket (D006454)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- TITAN WRENCH RATCHETING 13MM (TL12513)
- GEARWRENCH RATCH WRENCH FLXHD 1/2"" (9708)
- Gedore Ratcheting Wrenches