Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 9x12, 1/4"
Mfr # 7412-00
Zoro # G9066219
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- SAE or Metric Metric
- Wrench Style Rectangular Reversible Ratchet
- Material Chrome Vanadium Steel
- Size 9mm x 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7412-00
- Zoro # G9066219
- UPC # 04002805741207
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Size | 9mm x 12mm |
Drive Size | 1/4" |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | Metric |
Wrench Style | Rectangular Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,9x12,1/4" |
Description
Torque Wrench Head,Ratchet ,9x12,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) (48-32-4182)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- OSG Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes (1635022242)
- POWERBUILT 6" Long Nose Pliers (640392)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- TENG TOOLS 1400B 1/4" Drive Hex Drive Reversible Mini Bits Ratche (1400B)
- Gedore Wrenches