Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 9x12, 1/2"
Mfr # 7412-02
Zoro # G9066191
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- SAE or Metric Metric
- Wrench Style Rectangular Reversible Ratchet
- Material Chrome Vanadium Steel
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7412-02
- Zoro # G9066191
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Drive Size | 1/2" |
Size | 9mm x 12mm |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | Metric |
Wrench Style | Rectangular Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,9x12,1/2" |
Description
Torque Wrench Head,Ratchet ,9x12,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 7/16"W, 35 ton (PT216L)
- WESTWARD 3/8" Cobalt 143 Deg. Jobber Length Drill Bit (38AW01)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- DRILL AMERICA 23/32" HSS Left Hand Split Point Stub Drill Bit (DWDSTLH23/32)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- MILWAUKEE TOOL M12 FUEL 3/8 in Extended Reach Ratchet (Tool Only) (2560-20)
- Gedore Ratcheting Wrenches