Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 28 Z, 3/4"
Mfr # 8794-05
Zoro # G9067180
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- Overall Length 75mm
- SAE or Metric SAE
- Wrench Style Ratchet Head
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8794-05
- Zoro # G9067180
- UPC # 04002805925492
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 75mm |
Drive Size | 3/4" |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | SAE |
Wrench Style | Ratchet Head |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,28 Z,3/4" |
Description
Torque Wrench Head,Ratchet ,28 Z,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 Carbon Steel Hex Rethreading Die (DWTHX632)
- LINK Metric 90° Screw Countersink 7 Pc Set (05-L2-386)
- EMPIRE LEVEL Square Poly Rafter Square (296)
- AMERICAN STANDARD Screwdriver Stops (M970451-0070A)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- BETA Swivel End Ratchet Comb Wrench, 22mm (001420222)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- Gedore Ratcheting Wrenches