Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 22 Z, 3/4", Overall Length: 56mm
Mfr # 8794-03
Zoro # G9067235
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- Overall Length 56mm
- SAE or Metric SAE
- Wrench Style Ratchet Head
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 8794-03
- Zoro # G9067235
- UPC # 04002805921432
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Overall Length | 56mm |
Drive Size | 3/4" |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | SAE |
Wrench Style | Ratchet Head |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,22 Z,3/4" |
Description
Torque Wrench Head,Ratchet ,22 Z,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- WILLIAMS Williams Combo Ratchet Wrench, 32mm, Hi-Polish (1232MNRC)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- KLEIN TOOLS Loose Cable Stapler (450-100)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RAT BOX WR SET METRIC (KH5374)
- GEARWRENCH 7/8" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86443)
- Gedore Ratcheting Wrenches