Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 16 Z, 3/8"
Mfr # 8754-01
Zoro # G9066316
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- SAE or Metric SAE
- Wrench Style Rectangular Reversible Ratchet
- Material Chrome Vanadium Steel
- Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8754-01
- Zoro # G9066316
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Drive Size | 3/8" |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | SAE |
Wrench Style | Rectangular Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,16 Z,3/8" |
Description
Torque Wrench Head,Ratchet ,16 Z,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Die, Steel, No Thread, 1 in (7212SP-3/4D)
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM (4WXT7)
- HUSQVARNA JACK SHAFT - 1-16DB4V2 (533204301)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 7/64" Power Bits (25PK) (48-32-4155)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 9/16"-12 Point (JSCV18T)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- Gedore Ratcheting Wrenches & Sets