Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 16 Z, 1/2"
Mfr # 8754-02
Zoro # G9066377
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- SAE or Metric SAE
- Wrench Style Rectangular Reversible Ratchet
- Material Chrome Vanadium Steel
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8754-02
- Zoro # G9066377
- UPC # 04002805875421
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Drive Size | 1/2" |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | SAE |
Wrench Style | Rectangular Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,16 Z,1/2" |
Description
Torque Wrench Head,Ratchet ,16 Z,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Plastic Blade, 10 (LU94M010)
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #30 (44500)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-535CB25)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 16mm (7 UR 16)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- PROTO Ratcheting Wrench, Head Size 9/32 in. (JSCV09T)
- Gedore Wrenches