Shop All Ratcheting Wrenches
Gedore
Torque Wrench Head, Ratchet, 14x18, 1/2"
Mfr # 7418-02
Zoro # G9066237
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome-Plated
- SAE or Metric Metric
- Wrench Style Rectangular Reversible Ratchet
- Material Chrome Vanadium Steel
- Size 14mm x 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7418-02
- Zoro # G9066237
- Country of Origin Germany
- Category Ratcheting Wrenches
Dimensions
Size | 14mm x 18mm |
Drive Size | 1/2" |
Details
Finish | Matt Chrome-Plated |
SAE or Metric | Metric |
Wrench Style | Rectangular Reversible Ratchet |
Material | Chrome Vanadium Steel |
Item | Torque Wrench Head,Ratchet ,14x18,1/2" |
Description
Torque Wrench Head,Ratchet ,14x18,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- DEWALT 3/8" x 16" x 18" High Impact Carbide SDS+ (DW5531)
- BOSCH Brush Set (1617000425)
- SUNEX 1" Drive Jumbo Impact Socket Set Chrome (5699)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- GEDORE Reversible Ratchet Wrench, 19mm (7 UR 19)
- GEDORE Reversible Ratchet Wrench, 11mm (7 UR 11)
- TEKTON 5/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26316)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86237)
- TEKTON 5/8 Inch Reversible Ratcheting Combination Wrench (WRN56012)
- Gedore Ratcheting Wrenches