Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 9 x 12mm Drive Size
Mfr # 7612-02
Zoro # G2889621
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Fixed Square
- Drive Size 9mm x 12mm, 1/2 in
- Size 1/2 in
- Overall Length 4 3/4 in
- Max. Torque 110 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7612-02
- Zoro # G2889621
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm, 1/2 in |
Size | 1/2 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Fixed Square |
Max. Torque | 110 in-lb |
Number of Points | 1 |
Offset | 0 Degrees |
For Use With | Interchangeable Head Torque Wrenches |
Head Material | Alloy Steel |
Material | Alloy Steel |
Measurement Type | Metric |
Finish | Chrome |
Interchangeable Head Type | Fixed Square |
Maximum Torque | 110 in-lb |
Nonsparking | No |
Insulated | No |
Reversing | No |
Head Offset Angle | 0 Degrees |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, 1/2 in, Size 1/2 in, Overall Length 4 3/4 in, Maximum Torque 110 in-lb, 0 Degrees , Fixed Square, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- HANSON 3/4" High Speed Steel Countersink (12413)
- VEGA Imp Socket Adapter 1/2 x 3/8 x 2 in Ball (32EB2)
- DRILL AMERICA 5/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/16)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Rectangular Weld on Fitting, 3/4" Size (7912-00)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-30)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- PRECISION INSTRUMENTS Precision Instruments PRIC5D600F 1 in. Drive Split Beam Click Type Torque Wrench (PRIC5D600F)
- Gedore Torque Wrenches