Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 9 x 12mm Drive Size
Mfr # 7612-00
Zoro # G2889509
$52.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Fixed Square
- Drive Size 9mm x 12mm, 1/4 in
- Size 1/4 in
- Overall Length 4 3/4 in
- Max. Torque 22 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 7612-00
- Zoro # G2889509
- UPC # 04002805761205
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm, 1/4 in |
Size | 1/4 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Fixed Square |
Max. Torque | 22 in-lb |
Number of Points | 1 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Material | Alloy Steel |
Insulated | No |
Finish | Chrome |
Measurement Type | Metric |
Interchangeable Head Type | Fixed Square |
Head Offset Angle | 0 Degrees |
Reversing | No |
Maximum Torque | 22 in-lb |
Nonsparking | No |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, 1/4 in, Size 1/4 in, Overall Length 4 3/4 in, Maximum Torque 22 in-lb, 0 Degrees , Fixed Square, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C17505S4--21)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7136)
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J6910M)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- GEDORE Ratcheted Head Dremometer, 1 in. (754-06)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Ratcheted Head Dremometer, 3/8 in. (754-01)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/2" (TCQXO48A)
- Gedore Torque Wrench Accessories