Shop All Torque Wrench Accessories
Gedore
Torque Wrench Head, 9 x 12mm Drive Size
Mfr # 7312-22
Zoro # G2889448
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flare Nut
- Drive Size 9mm x 12mm
- Overall Length 4 3/4 in
- Max. Torque 100 in-lb
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 7312-22
- Zoro # G2889448
- Country of Origin Germany
- Category Torque Wrench Accessories
Dimensions
Drive Size | 9mm x 12mm |
Size | 55/64 in |
Overall Length | 4 3/4 in |
Details
Item | Interchangeable Torque Wrench Head |
Head Type | Flare Nut |
Max. Torque | 100 in-lb |
Number of Points | 12 |
Offset | 0 Degrees |
Head Material | Alloy Steel |
For Use With | Interchangeable Head Torque Wrenches |
Material | Alloy Steel |
Interchangeable Head Type | 12-Point Flare Nut |
Reversing | No |
Nonsparking | No |
Insulated | No |
Head Offset Angle | 0 Degrees |
Finish | Chrome |
Maximum Torque | 100 in-lb |
Measurement Type | Metric |
Description
Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 55/64 in, Overall Length 4 3/4 in, Maximum Torque 100 in-lb, 0 Degrees , 12-Point Flare Nut, Alloy Steel, Chrome, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Gray Tools 2.8lb. Dead Blow Hammer (PHD3)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-30)
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7118-36)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- WESTWARD Torque Wrench Head, Round Ratchet, 3/8in. (19ZC57)
- Gedore Torque Wrench Accessories